Motion
87922001
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: #6-32
MI ITEM #11771494
MFR #87922001
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: #6-32
MI ITEM #11771494
MFR #87922001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
87922001 87922001 6-32 USS ELASTIC LOCKN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    #6-32
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Imperial
  • Height
    3/16 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    5/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    UNC
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought