Motion
87922050
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 3/8-16
MI ITEM #11771499
MFR #87922050
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 3/8-16
MI ITEM #11771499
MFR #87922050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.48/each

Specifications

Dimensions

  • Height
    15/32 in
  • Thread Size
    3/8-16
  • Width Across Flats
    9/16 in

Details

  • Fastener Standard
    UNC
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut

Overview

Mfr description
87922050 87922050 3/8-16 USS ELASTIC LOC
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought