Motion
87922118
1/4-18, 13/32" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 7/32" Hex Key
MI ITEM #11771504
MFR #87922118
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18, 13/32" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 7/32" Hex Key
MI ITEM #11771504
MFR #87922118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
87922118 87922118 1/4-18 13/32" PTF FLUS
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    7/32in
  • Material
    Alloy Steel
  • Overall Length
    13/32 in
  • Taper per Foot
    7/8in
  • Thread Size
    1/4-18
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text