Motion
87922126
1/8-27, 1/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 9/64" Hex Key
MI ITEM #11771505
MFR #87922126
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27, 1/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 9/64" Hex Key
MI ITEM #11771505
MFR #87922126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
87922126 87922126 1/8-27 1/4" PTF FLUSH
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    9/64in
  • Material
    Alloy Steel
  • Overall Length
    1/4 in
  • Taper per Foot
    7/8in
  • Thread Size
    1/8-27
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought