Motion
87922167
1/4-28 UNF Grade 2 Hex Lock Nut with Nylon Insert - 7/16" Width Across Flats, 19/64" High, Zinc-Plated Finish
MI ITEM #11771507
MFR #87922167
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Grade 2 Hex Lock Nut with Nylon Insert - 7/16" Width Across Flats, 19/64" High, Zinc-Plated Finish
MI ITEM #11771507
MFR #87922167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.08/each

Specifications

Dimensions

  • Height
    19/64 in
  • Thread Size
    1/4-28
  • Width Across Flats
    7/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut

Overview

Mfr description
87922167 87922167 1/4-28 SAE ELASTIC LOC
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought