Motion
87922191
7/16-20 UNF Grade 2 Hex Lock Nut with Nylon Insert - 5/8" Width Across Flats, 15/32" High, Zinc-Plated Finish
MI ITEM #11771510
MFR #87922191
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Grade 2 Hex Lock Nut with Nylon Insert - 5/8" Width Across Flats, 15/32" High, Zinc-Plated Finish
MI ITEM #11771510
MFR #87922191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
87922191 87922191 7/16-20 SAE ELASTIC LO
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    7/16-20
  • Finish Coating
    Zinc-Plated
  • Height
    15/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    5/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought