Motion
87922217
9/16-18 UNF Grade 2 Hex Lock Nut with Nylon Insert - 7/8" Width Across Flats, 5/8" High, Zinc-Plated Finish
MI ITEM #11771512
MFR #87922217
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-18 UNF Grade 2 Hex Lock Nut with Nylon Insert - 7/8" Width Across Flats, 5/8" High, Zinc-Plated Finish
MI ITEM #11771512
MFR #87922217

Mfr description
87922217 87922217 9/16-18 HEX LOCKNUT GR
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Height
    5/8 in
  • Thread Size
    9/16-18
  • Width Across Flats
    7/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)