Motion
87923546
#4 Flat Head Phillips Sheet Metal Screw Stainless Steel, 3/4" OAL, Grade 18-8
MI ITEM #11771538
MFR #87923546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Flat Head Phillips Sheet Metal Screw Stainless Steel, 3/4" OAL, Grade 18-8
MI ITEM #11771538
MFR #87923546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87923546 87923546 4X 3/4 FH PHL SELF TAP
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #4
  • Length Measurement Type
    Overall Length
  • Length
    3/4 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought