Motion
87923900
#12 Flat Head Phillips Sheet Metal Screw Stainless Steel, 2-1/2" OAL, Grade 18-8
MI ITEM #11771544
MFR #87923900
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Flat Head Phillips Sheet Metal Screw Stainless Steel, 2-1/2" OAL, Grade 18-8
MI ITEM #11771544
MFR #87923900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
87923900 87923900 12 X 2 1/2 FH PHL SLF
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #12
  • Length Measurement Type
    Overall Length
  • Length
    2-1/2 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought