Motion
87923959
#14 Flat Head Phillips Sheet Metal Screw Stainless Steel, 1-1/4" OAL, ASME B18.6.3, Grade 18-8
Mi Item #11771549
MFR #87923959
Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Flat Head Phillips Sheet Metal Screw Stainless Steel, 1-1/4" OAL, ASME B18.6.3, Grade 18-8
Mi Item #11771549
MFR #87923959

Mfr description
87923959 87923959 14X 1 1/4 FH PHL SELF
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.78/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #3
  • Screw Size
    #14

Details

  • Drive Type
    Phillips
  • Fastener Standard
    ASME B18.6.3
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)