Motion
87925129
Split Lock Washer - 0.7530 in ID, 0.2660 in OD, 0.0310 in Thickness, Stainless Steel Material, Zinc-Plated Finish
MI ITEM #11771605
MFR #87925129
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.7530 in ID, 0.2660 in OD, 0.0310 in Thickness, Stainless Steel Material, Zinc-Plated Finish
MI ITEM #11771605
MFR #87925129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
87925129 87925129 6 BOLT SIZE MEDIUM SPL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0310 in
  • Maximum Inside Diameter
    0.1480 in
  • Maximum Outside Diameter
    0.2660 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1410 in
  • Minimum Outside Diameter
    0.2500 in
  • Screw Size
    #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought