Motion
87925152
Split Lock Washer - 0.3770 in OD, 0.0560 in Thickness, Stainless Steel Material
MI ITEM #11771609
MFR #87925152
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3770 in OD, 0.0560 in Thickness, Stainless Steel Material
MI ITEM #11771609
MFR #87925152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.08/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2270 in
  • Maximum Outside Diameter
    0.3770 in
  • Minimum Inside Diameter
    0.2200 in
  • Minimum Outside Diameter
    0.2190 in
  • Screw Size
    #12
  • Thickness
    0.0560 in

Details

  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
87925152 87925152 12 BOLT SIZE MEDIUM SP
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought