Motion
87925236
Split Lock Washer - 1.4940 in OD, 0.2190 in Thickness, Stainless Steel Material
MI ITEM #11771617
MFR #87925236
List Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.4940 in OD, 0.2190 in Thickness, Stainless Steel Material
MI ITEM #11771617
MFR #87925236

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.35/each for your price

Overview

Mfr description
87925236 87925236 7/8 BOLT SIZE MEDIUM S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.2190 in
  • Maximum Inside Diameter
    0.9050 in
  • Maximum Outside Diameter
    1.4940 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.8870 in
  • Minimum Outside Diameter
    1.4640 in
  • Screw Size
    7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought