Motion
87925244
Split Lock Washer - 1.7050 in OD, 0.2500 in Thickness, Stainless Steel Material
MI ITEM #11771618
MFR #87925244
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.7050 in OD, 0.2500 in Thickness, Stainless Steel Material
MI ITEM #11771618
MFR #87925244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
87925244 87925244 1 BOLT SIZE MEDIUM SPL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.2500 in
  • Maximum Inside Diameter
    1.0420 in
  • Maximum Outside Diameter
    1.7050 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.0170 in
  • Minimum Outside Diameter
    1.6670 in
  • Screw Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought