Motion
87925319
#4 Screw, 18-8 Stainless Steel Standard Flat Washer 1/8" ID x 5/16" OD, 0.032" Thick
MI ITEM #11771620
MFR #87925319
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, 18-8 Stainless Steel Standard Flat Washer 1/8" ID x 5/16" OD, 0.032" Thick
MI ITEM #11771620
MFR #87925319

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.05/each

Specifications

Dimensions

  • Inside Diameter
    1/8 in
  • Outside Diameter
    5/16 in
  • Screw Size
    #4
  • Thickness
    0.0320 in

Details

  • Color
    Silver
  • Fastener Standard
    ASME B18.22.1 1965
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Standard

Overview

Mfr description
87925319 87925319 4 18-8SS MED FLAT WASH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought