Motion
87925699
1-8 UNC Stainless Steel Right Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Uncoated
MI ITEM #11771648
MFR #87925699
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Stainless Steel Right Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Uncoated
MI ITEM #11771648
MFR #87925699

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.10/each

Specifications

Dimensions

  • Height
    55/64 in
  • Thread Size
    1-8
  • Width Across Flats
    1-1/2 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Overview

Mfr description
87925699 87925699 1-8 FINISHED FULL HEX
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought