Motion
87925723
3/8-24 UNF Stainless Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Uncoated
MI ITEM #11771652
MFR #87925723
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Stainless Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Uncoated
MI ITEM #11771652
MFR #87925723

Mfr description
87925723 87925723 3/8-24 FINISHED FULL H
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Height
    21/64 in
  • Thread Size
    3/8-24
  • Width Across Flats
    9/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)