Motion
87925731
7/16-20 UNF Stainless Steel Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Uncoated
MI ITEM #11771653
MFR #87925731
List Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Stainless Steel Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Uncoated
MI ITEM #11771653
MFR #87925731

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.73/each for your price

Overview

Mfr description
87925731 87925731 7/16-20 HEX NUT 18-8 S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    7/16-20
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    3/8 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought