Motion
87925749
1/2-20 UNF Stainless Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Uncoated
MI ITEM #11771654
MFR #87925749
List Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF Stainless Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Uncoated
MI ITEM #11771654
MFR #87925749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.10/each for your price

Overview

Mfr description
87925749 87925749 1/2-20 FINISHED FULL H
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1/2-20
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    7/16 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought