Overview
Mfr description
87926069 87926069 1/4-20X 1 1/2 HX HD CA
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread Size1/4-20 in
- Length1-1/2 in
- MaterialStainless Steel
- Material Grade18-8
- Hex Size7/16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data