Motion
87926127
1/4-20 UNC, 3" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 7/16" Hex
MI ITEM #11771668
MFR #87926127
List Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 3" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 7/16" Hex
MI ITEM #11771668
MFR #87926127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.00/each for your price

Overview

Mfr description
87926127 87926127 1/4-20X 3 HX HD CAP SC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    3 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    7/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought