Motion
87926358
5/16-18 UNC, 4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1/2" Hex
MI ITEM #11771686
MFR #87926358
List Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 1/2" Hex
MI ITEM #11771686
MFR #87926358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/each for your price

Overview

Mfr description
87926358 87926358 5/16-18X 4 HX HD CAP S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/16-18 in
  • Length
    4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    1/2 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought