Motion
87926515
3/8-16 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 9/16" Hex
MI ITEM #11771698
MFR #87926515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 9/16" Hex
MI ITEM #11771698
MFR #87926515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87926515 87926515 3/8-16X 2 HX HD CAP SC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    9/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought