Motion
87926994
5/8-11 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 15/16" Hex
MI ITEM #11771714
MFR #87926994
List Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, 15/16" Hex
MI ITEM #11771714
MFR #87926994

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.75/each for your price

Overview

Mfr description
87926994 87926994 5/8-11X 2 HX HD CAP SC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/8-11 in
  • Length
    2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Hex Size
    15/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought