Motion
88004619
7/8-9 UNC, 9" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11771732
MFR #88004619
List Price$134.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC, 9" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11771732
MFR #88004619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$134.23/each for your price

Overview

Mfr description
88004619 88004619 7/8-9 X 9 316SS PRTIAL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    7/8-9 in
  • Length
    9 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Coating
    Uncoated
  • Hex Size
    9/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text