Motion
88004684
#10-32 UNF Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 3/4" Length Under Head
MI ITEM #11771739
MFR #88004684
List Price$0.88/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 3/4" Length Under Head
MI ITEM #11771739
MFR #88004684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/ca for your price

Overview

Mfr description
88004684 88004684 10/32 X 3/4 HEX 18-8SS
  • Pin-in-hex socket drive types have a six-sided recess in the head and are driven with hex keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Head Style
    Button
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    #10-32 in
  • Hex Key Size
    3/16in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought