Motion
88004775
3/8-16 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 1" Length Under Head
MI ITEM #11771748
MFR #88004775
List Price$3.45/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 1" Length Under Head
MI ITEM #11771748
MFR #88004775

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.45/ca for your price

Overview

Mfr description
88004775 88004775 3/8-16X1 HEX 18-8SS PI
  • Pin-in-hex socket drive types have a six-sided recess in the head and are driven with hex keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Head Style
    Button
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    3/8-16 in
  • Hex Key Size
    1/4in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text