Motion
88012653
1-8 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 1-1/8" Hex
MI ITEM #11771798
MFR #88012653
List Price$118.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 1-1/8" Hex
MI ITEM #11771798
MFR #88012653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.43/each for your price

Overview

Mfr description
88012653 88012653 1-8 X 8 316 SS PRTIAL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1-8 in
  • Length
    8 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Coating
    Uncoated
  • Hex Size
    1-1/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text