Motion
88017439
3/8-18, 13/32" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 1/4" Hex Key
Mi Item #11771819
MFR #88017439
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18, 13/32" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 1/4" Hex Key
Mi Item #11771819
MFR #88017439

Mfr description
88017439 88017439 3/8-18 13/32" PTF FLUS
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.98/each

Specifications

Dimensions

  • Hex Key Size
    1/4in
  • Overall Length
    13/32 in
  • Thread Size
    3/8-18

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Taper per Foot
    7/8in
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)