Motion
88039409
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
Mi Item #11771825
MFR #88039409
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
Mi Item #11771825
MFR #88039409

Mfr description
88039409 88039409 VPS-116 1" BORE BALL B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.00/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.4063 in

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)