Motion
88039987
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material
MI ITEM #11771852
MFR #88039987
Price$144.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material
MI ITEM #11771852
MFR #88039987

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.20/each

Specifications

Dimensions

  • Bore Diameter
    2-1/4 in
  • Overall Length
    9.5000 in
  • Overall Width
    2.3750 in

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Overview

Mfr description
88039987 88039987 VPS-236 2-1/4" BORE BA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought