Motion
88040100
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material
MI ITEM #11771859
MFR #88040100
List Price$70.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material
MI ITEM #11771859
MFR #88040100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.93/each for your price

Overview

Mfr description
88040100 88040100 VPLE-215 15/16" BORE B

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    15/16 in
  • Housing Material
    Cast Iron
  • Overall Length
    5.5000 in
  • Overall Width
    1.4063 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought