Motion
88040183
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material
MI ITEM #11771864
MFR #88040183
List Price$66.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material
MI ITEM #11771864
MFR #88040183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.95/each for your price

Overview

Mfr description
88040183 88040183 VPLE-220S 1-1/4" BORE

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-1/4 in
  • Housing Material
    Cast Iron
  • Overall Length
    6.1875 in
  • Overall Width
    1.7500 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought