Motion
88040308
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material
Mi Item #11771870
MFR #88040308
Price$154.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material
Mi Item #11771870
MFR #88040308

Mfr description
88040308 88040308 VPLE-227 1-11/16" BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.18/each

Specifications

Dimensions

  • Bore Diameter
    1-11/16 in
  • Overall Length
    7.3750 in
  • Overall Width
    2.0000 in

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)