Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material
MI ITEM #11771873
MFR #88040365

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
88040365 88040365 VPLE-232 2" BORE BALL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2 in
  • Housing Material
    Cast Iron
  • Overall Length
    8.1875 in
  • Overall Width
    2.3125 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought