Motion
88040605
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #11771882
MFR #88040605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #11771882
MFR #88040605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88040605 88040605 VPLE-116 1" BORE BALL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1 in
  • Housing Material
    Cast Iron
  • Overall Length
    5.5000 in
  • Overall Width
    1.4063 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought