Motion
88040621
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material
Mi Item #11771883
MFR #88040621
Price$72.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material
Mi Item #11771883
MFR #88040621

Mfr description
88040621 88040621 VPLE-118 1-1/8" BORE B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.18/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Overall Length
    6.1875 in
  • Overall Width
    1.7500 in

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)