Motion
88040704
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material
MI ITEM #11771887
MFR #88040704
List Price$87.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material
MI ITEM #11771887
MFR #88040704

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.63/each for your price

Overview

Mfr description
88040704 88040704 VPLE-122 1-3/8" BORE B

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/8 in
  • Housing Material
    Cast Iron
  • Overall Length
    6.7500 in
  • Overall Width
    1.7500 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text