Motion
88041546
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11771892
MFR #88041546
List Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11771892
MFR #88041546

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.23/each for your price

Overview

Mfr description
88041546 88041546 VF2S-112 3/4" BORE BAL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    4.4063 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Material
    Cast Iron
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought