Motion
88041603
Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11771895
MFR #88041603
List Price$44.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11771895
MFR #88041603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.65/each for your price

Overview

Mfr description
88041603 88041603 VF2S-116 1" BORE BALL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    4.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Material
    Cast Iron
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought