Overview
Mfr description
88043260 88043260 VF4S-235 2-3/16" BORE
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Overall Length6.3750 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width6.3750 in
- MaterialCast Iron
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data