1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
88098397
2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Hard Density, 25,000 RPM
MI ITEM #
11771926
MFR #
88098397
List Price
$17.88
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 88098397
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
88098397
2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Hard Density, 25,000 RPM
MI ITEM #
11771926
MFR #
88098397
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
88098397 88098397 TYPE R 2" FIRM QUICK-C
Specifications
Density Rating
Hard
Max Rpm
25,000
Pad Diameter
2 in
Shank Diameter
1/4 in
Thread Size
1/4-20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought