Motion
88142963
M2.5x0.45 Metric Coarse 18-8 & Austenitic Grade A2 Hex Lock Nut with Nylon Insert - 2.5mm High, Uncoated
MI ITEM #11771930
MFR #88142963
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45 Metric Coarse 18-8 & Austenitic Grade A2 Hex Lock Nut with Nylon Insert - 2.5mm High, Uncoated
MI ITEM #11771930
MFR #88142963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
88142963 88142963 M2.5X.45 A2 18-8 SS NY
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    M2.5x0.45
  • Finish Coating
    Uncoated
  • Height
    2.50 mm
  • Thread Direction
    Right Hand
  • Grade
    18-8, Austenitic Grade A2
  • Material
    Stainless Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    4.00 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    DIN 985
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought