Motion
88142971
M3x0.50 Metric Coarse 18-8 & Austenitic Grade A2 Hex Lock Nut with Nylon Insert - 4mm High, Uncoated
Mi Item #11771931
MFR #88142971
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse 18-8 & Austenitic Grade A2 Hex Lock Nut with Nylon Insert - 4mm High, Uncoated
Mi Item #11771931
MFR #88142971

Mfr description
88142971 88142971 M3X.50 A2 18-8 SS NYLO
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Height
    4.00 mm
  • Thread Size
    M3x0.50
  • Width Across Flats
    5.50 mm

Details

  • Fastener Standard
    DIN 985
  • Finish Coating
    Uncoated
  • Grade
    18-8, Austenitic Grade A2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)