Motion
88154562
M16x2.00 Metric Coarse 18-8 & Austenitic Grade A2 Hex Lock Nut with Nylon Insert - 16mm High, Uncoated
Mi Item #11771938
MFR #88154562
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Metric Coarse 18-8 & Austenitic Grade A2 Hex Lock Nut with Nylon Insert - 16mm High, Uncoated
Mi Item #11771938
MFR #88154562

Mfr description
88154562 88154562 M16X2.00 A2 18-8 SS NY
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Height
    16.00 mm
  • Thread Size
    M16x2.00
  • Width Across Flats
    24.00 mm

Details

  • Fastener Standard
    DIN 985
  • Finish Coating
    Uncoated
  • Grade
    18-8, Austenitic Grade A2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)