Motion
88154638
M33x3.50 Metric Coarse 18-8 & Austenitic Grade A2 Hex Lock Nut with Nylon Insert - 33mm High, Uncoated
MI ITEM #11771944
MFR #88154638
List Price$187.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M33x3.50 Metric Coarse 18-8 & Austenitic Grade A2 Hex Lock Nut with Nylon Insert - 33mm High, Uncoated
MI ITEM #11771944
MFR #88154638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$187.58/each for your price

Overview

Mfr description
88154638 88154638 M33X3.50 A2 18-8 SS NY
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    M33x3.50
  • Finish Coating
    Uncoated
  • Height
    33.00 mm
  • Thread Direction
    Right Hand
  • Grade
    18-8, Austenitic Grade A2
  • Material
    Stainless Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    50.00 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    DIN 985
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought