Motion
88182431
1/2-13 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Hot Dipped Galvanized Finish, 3/4" Hex
MI ITEM #11772005
MFR #88182431
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Hot Dipped Galvanized Finish, 3/4" Hex
MI ITEM #11772005
MFR #88182431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88182431 88182431 1/2-13 X 1 GR5 GALV HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Hot Dipped Galvanized
  • Hex Size
    3/4 in
  • Length
    1 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text