Motion
88325600
#10 Flat Head Phillips Sheet Metal Screw Steel, 1-3/4" OAL, Grade 2
MI ITEM #11772071
MFR #88325600
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Flat Head Phillips Sheet Metal Screw Steel, 1-3/4" OAL, Grade 2
MI ITEM #11772071
MFR #88325600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
88325600 88325600 10X1-3/4 PHIL ZP FLAT
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type AB screws have the sharp, locating point of type A screws and the thread size of type B screws
  • They are used to cut threads in thin sheet metal.

Specifications

  • Screw Size
    #10
  • Length Measurement Type
    Overall Length
  • Length
    1-3/4 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Point Type
    Type AB
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text