Specifications
Dimensions
- Inlet Size1/4 NPT
Details
- Air Pressure175 psi
- Description4 Piece Plastic Air Gun Kit
- IncludesGun, Air Screen Tip, Safety Booster Tip, 3 Inch Nylon Tip
- MaterialPOM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)