1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
88440854
3x Magnification, 5 Inch Focal Distance, Glass Lens, Handheld Magnifier;1 Lens, Round
MI ITEM #
11772077
MFR #
88440854
Price
$6.28
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Microscopes and Magnifiers
Value Collection 88440854
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
88440854
3x Magnification, 5 Inch Focal Distance, Glass Lens, Handheld Magnifier;1 Lens, Round
MI ITEM #
11772077
MFR #
88440854
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$6.28
/each
Qty
Add to Cart
Specifications
Dimensions
Focal Length
5 in
Lens Diameter
2 in;50.80 mm
Details
Folding
Yes
Lens Shape
Round
Magnification Range
3x~3x
Material
Glass (Lens)
Number Of Lenses
1
Overview
Mfr description
88440854 88440854 3X IN LEATHER POUCH FO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought